Heavy Duty Aluminum Staple Gun
Heavy Duty Aluminum Staple Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy squeeze technology: for reduced fatigue and added driving power into materials.
- Anti-jam mechanism: prevents fasteners jamming, for continuous use and reliable operation.
- Staple window: provides clear visibility to determine when staple reload is required.
- Staple reload: easy to reload staple gun.
- Integrated handle lock: for safe storage and transportation.
- Soft grip handle: for added comfort.
Specifications
- Tool Type:
- Stapler
- UPC:
- 885911967457