This product requires certification to purchase.

Hickory 16 in. 32 oz. Ball Peen Hammer

Stanley

Hickory 16 in. 32 oz. Ball Peen Hammer

  • Fast #
  • Part #S54032
  • Item #247316
  • Manufacturer Part #54-032
5 out of 5 Customer Rating
Brand image
Stanley

Hickory 16 in. 32 oz. Ball Peen Hammer

  • Fast #
  • Part #S54032
  • Item #247316
  • Manufacturer Part #54-032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Hammer Type:
Ball Pein
Handle Length (in):
16
Handle Material:
Hickory
Head Material:
Carbon Steel
Head Weight:
2
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174540321