This product requires certification to purchase.

4-1/4 in. Socket

Stanley Infrastructure

4-1/4 in. Socket

  • Fast #
  • Part #S30722
  • Item #4244709
  • Manufacturer Part #30722
3.7 out of 5 Customer Rating
Brand image
Stanley Infrastructure

4-1/4 in. Socket

  • Fast #
  • Part #S30722
  • Item #4244709
  • Manufacturer Part #30722
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safely and easily remove seized hydrant seats in minutes
  • No need for excavation and avoid replacing hydrant
  • Pays for itself after first use
  • Requires Certification

Documents


Specifications

Adjustable:
No
Brand Model Compatibility:
IW24
Number of Tools Included:
1
Socket Size:
4-1/4 in
Tool Type:
Socket