This product requires certification to purchase.

Extension, Plus Pins, Power Tube, Socket and Starter Wrench

Stanley Infrastructure

Hydrant Saver Extension, Plus Pins, Power Tube, Socket and Starter Wrench

  • Fast #
  • Part #S31043
  • Item #9600196
  • Manufacturer Part #31043
4.8 out of 5 Customer Rating
Brand image
Stanley Infrastructure

Hydrant Saver Extension, Plus Pins, Power Tube, Socket and Starter Wrench

  • Fast #
  • Part #S31043
  • Item #9600196
  • Manufacturer Part #31043
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be powered by the SIW24160 impact wrench to safely remove fire hydrant valve seats - even those that have seized due to lack of periodic maintenance
  • Allows servicing of hydrants obstructed by walls, fences or buildings that previously had to be replaced
  • Includes 8 ft. power tube, 1-1/2 ft. extension, alignment wrench, retaining pins and a Mueller 5-1/4 in socket
  • Other sockets are available to fit the most commonly found hydrants
  • Requires Certification

Specifications

Adjustable:
No
Brand Model Compatibility:
IW24
Collection:
Hydrant Saver
Length:
96 in
Tool Type:
Extension, Plus Pins, Power Tube, Socket, Starter Wrench
Weight:
100 lb