This product requires certification to purchase.

10 PC 1/2 DRIVE SOCKET SET S

Stanley

Max-Drive™ 10 PC 1/2 DRIVE SOCKET SET S

  • Fast #
  • Part #S95444
  • Item #4329461
  • Manufacturer Part #95-444
5 out of 5 Customer Rating
Brand image
Stanley

Max-Drive™ 10 PC 1/2 DRIVE SOCKET SET S

  • Fast #
  • Part #S95444
  • Item #4329461
  • Manufacturer Part #95-444
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 560
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Max-Drive ™ design includes a unique radius corner that provides 15% more torque than standard sockets, making it easy to tighten fasteners and simplifying the turning of rounded corners
  • Helps reduce fastener wear without contact with the outer 5 percent of the fastener
  • Sockets are 1/2" drive and 6 points
  • Requires Certification

Specifications

Collection:
Max-Drive™
Color Finish Name:
Full Polish
Drive Size:
1/2 in
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
10 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
3/8 in, 9/16 in, 1/2 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 11/16 in, 15/16 in, 13/16 in
Tool Type:
Socket Set
UPC:
076174954449