10 x 1 in. Plier

Stanley

Max Steel® 10 x 1 in. Plier

Brand image
Stanley

Max Steel® 10 x 1 in. Plier

  • Part #S89862
  • Item #2864742
  • Manufacturer Part #89-862
4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 9ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Induction hardened cutting jaws engineered to stay sharp
  • Angled head design cuts flush against any surface
  • High-leverage pivot design uses less energy to cut than traditional cutting pliers
  • Forged high-quality carbon steel provides a durable cutting edge
  • Slip resistant bi-material handle for a comfortable grip

Specifications

Collection:
Max Steel®
Color Finish Name:
Black, Yellow
GSA Approved:
No
Jaw Capacity (in):
1 in
Jaw Depth (in):
1 in
Length:
10 in
Material:
Forged Steel
Number of Tools Included:
1

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';