This product requires certification to purchase.

7-1/2 x 1-33/100 in. Plier

Stanley

Max Steel® 7-1/2 x 1-33/100 in. Plier

  • Fast #
  • Part #S84810
  • Item #3267804
  • Manufacturer Part #84-810
3.7 out of 5 Customer Rating
Brand image
Stanley

Max Steel® 7-1/2 x 1-33/100 in. Plier

  • Fast #
  • Part #S84810
  • Item #3267804
  • Manufacturer Part #84-810
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 1344
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Induction hardened jaws last longer and grip better than non-induction hardened jaws
  • Adjustment screw provides the ideal holding pressure
  • Built-in wire cutter
  • Forged steel is strong and durable
  • Meets ANSI specifications
  • Requires Certification

Documents


Specifications

Collection:
Max Steel®
GSA Approved:
No
Handle Type:
Grip
Jaw Capacity (in):
1.30 in
Length:
7-1/2 in
Material:
Forged Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174848106