This product requires certification to purchase.

7 in. x 1-13/50 in, 1-33/100 in, 1-3/4 in. Plier

Stanley

Max Steel® 7 in. x 1-13/50 in, 1-33/100 in, 1-3/4 in. Plier

  • Fast #
  • Part #S94960
  • Item #4629916
  • Manufacturer Part #94-960
4.4 out of 5 Customer Rating
Brand image
Stanley

Max Steel® 7 in. x 1-13/50 in, 1-33/100 in, 1-3/4 in. Plier

  • Fast #
  • Part #S94960
  • Item #4629916
  • Manufacturer Part #94-960
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 256
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Induction hardened jaws last longer and grip better than non-induction hardened jaws
  • Adjustment screw provides the ideal holding pressure
  • Built-in wire cutter
  • Forged steel is strong and durable
  • Meets ANSI specifications
  • Requires Certification

Specifications

Collection:
Max Steel®
Color Finish Name:
Silver, Yellow
Jaw Capacity (in):
1-13/50 in, 1-33/100 in, 1-3/4 in
Length:
7
Material:
Forged Steel
Number of Pieces:
3 Piece
Number of Tools Included:
3
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Locking Pliers
UPC:
076174949605