7 x 1-13/50 in. Plier

Stanley

Max Steel® 7 x 1-13/50 in. Plier

Brand image
Stanley

Max Steel® 7 x 1-13/50 in. Plier

  • Part #S84808
  • Item #3267790
  • Manufacturer Part #84-808
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 4 CA: 24 PT: 1344
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustment screw provides the ideal holding pressure
  • Built-in wire cutter
  • Induction hardened jaws last longer and grip better than non-induction hardened jaws
  • Meets ANSI specifications
  • Forged steel is strong and durable

Documents


Specifications

Application:
Clamping, Tightening, Turning
Collection:
Max Steel®
GSA Approved:
No
Handle Type:
Ergonomic
Jaw Capacity (in):
1.50 in
Length:
7-3/8 in
Material:
Forged Steel
Number of Tools Included:
1

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';