This product requires certification to purchase.

1 in. X 25 Ft. Tape Rule with Blade Armor Coating

This product has been replaced by

No image available
Stanley STANLEY 25FT CONTROL LOCK TAPE
Manufacturer Part #STHT37244
Stanley

PowerLock® 1 in. X 25 Ft. Tape Rule with Blade Armor Coating

  • Fast #
  • Part #S33525
  • Item #2146674
  • Manufacturer Part #33-525
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Stanley STANLEY 25FT CONTROL LOCK TAPE
Manufacturer Part #STHT37244
Stanley

PowerLock® 1 in. X 25 Ft. Tape Rule with Blade Armor Coating

  • Fast #
  • Part #S33525
  • Item #2146674
  • Manufacturer Part #33-525
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Secure blade lock won't creep during measurements
  • Mylar® polyester film coating to extend life of blade
  • Chrome high impact case is job site tough
  • Stud center markings at 16' and 19.2' simplify framing jobs
  • Corrosion resistant True-Zero™ end hook for accurate measurements
  • Compact case design for grip and feel
  • BladeArmor™ coating on the first 3'' maximizes durability of the blade
  • Requires Certification

Documents


Specifications

Collection:
PowerLock®
Length:
25 ft
Material:
Plastic, Rubber
Material Type:
Mylar® Polyester Film, Polymer
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174335255
Width:
1 in