This product requires certification to purchase.

3/4 in. x 16 ft. Tape Rule in Polished Chrome

Stanley

PowerLock® 3/4 in. x 16 ft. Tape Rule in Polished Chrome

  • Fast #
  • Part #S33116
  • Item #837119
  • Manufacturer Part #33-116
5 out of 5 Customer Rating
Brand image
Stanley

PowerLock® 3/4 in. x 16 ft. Tape Rule in Polished Chrome

  • Fast #
  • Part #S33116
  • Item #837119
  • Manufacturer Part #33-116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seven foot blade standout
  • Mylar® polyester film extends life of entire blade
  • Chrome high impact ABS case
  • Secure blade lock
  • Features 16" and 19 1/5" stud center markings
  • Corrosion resistant tru-zero end hook for accurate measurements
  • Requires Certification

Documents


Specifications

Case Material:
Plastic
Collection:
PowerLock®
Color Finish Name:
Polished Chrome
Length:
16 ft
Material:
Plastic
Material Type:
Polyester, ABS
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tape Measure
UPC:
076174331165
Width:
3/4 in