30 ft. Tape Measure
PowerLock® 30 ft. Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mylar® polyester film helps extend life of entire blade
- High-impact, chrome plated ABS case
- Secure blade lock won’t creep during measurements
- Corrosion-resistant Tru-Zero™ end hook for accurate measurements
- Mylar® is a registered trademark of DuPont Teijin Films
- Lifetime limited warranty
- Made in USA
Documents
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Coating:
- Mylar Polyester Film
- Collection:
- PowerLock®
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Length:
- 30 ft
- Material:
- Plastic
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Tape Measure
- UPC:
- 076174334302
- Width:
- 1 in