100 ft. x 1/2 in. Fiberglass Long Tape in Black and Yellow
PowerWinder® 100 ft. x 1/2 in. Fiberglass Long Tape in Black and Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rewinds 3X faster with 3:1 gear drive. Than base Stanley® model
- 40 Fiberglass strands for strength and durability
- 2-Sided blade graphics with fractional inch/decimal foot scales for versatility
- Reinforced blade end for long life
- End loop for easy pulling and anchoring
- High-impact ABS case with durable rubber grip holds up to heavy use
- Corrosion-resistant Tru-Zero™ folding end hook for accurate measurements
- Blade bumper to help prevent blade damage
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Coating:
- Polymer
- Collection:
- PowerWinder®
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Length:
- 100 ft
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Long Tape
- UPC:
- 076174347609
- Width:
- 1/2 in