This product requires certification to purchase.

12-11/16 x 1/4 - 15/16 in. Combination Wrench

Stanley-Proto

12-11/16 x 1/4 - 15/16 in. Combination Wrench

  • Fast #
  • Part #PJ1200GASD11
  • Item #4885355
  • Manufacturer Part #J1200GASD11
5 out of 5 Customer Rating
Brand image
Stanley-Proto

12-11/16 x 1/4 - 15/16 in. Combination Wrench

  • Fast #
  • Part #PJ1200GASD11
  • Item #4885355
  • Manufacturer Part #J1200GASD11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
1/4 in - 15/16 in
Color Finish Name:
Satin
GSA Approved:
No
Length:
12-11/16 in
Material:
Steel
Maximum Capacity:
15/16 in
Number Of Points:
12-point
Number of Pieces:
11 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Size:
1/4 in, 3/8 in, 7/16in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Tool Type:
Wrench Set
UPC:
662679115135
Weight:
12.5 lb
WrenchType:
Combination