9-1/4 x 1-1/4 in. Plier
9-1/4 x 1-1/4 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented clamping mechanism provides positive clamping without springs or adjustments
- Tested to 50,000 cycles without failure
- Heat-treated steel construction
- Swivel mounted clamps adjust to provide parallel clamping operation
- Cushioned hand grips
- For pinching-off flexible fuel lines, brake lines, and vacuum hoses in cars, motorcycles, and engines of all kinds
Specifications
- Jaw Capacity (in):
- 1-1/4 in
- Jaw Width (in):
- 2 in
- Length:
- 9-1/4
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Pinch Off
- UPC:
- 662679047443