1/4 in. Head Ratchet
Proto® 1/4 in. Head Ratchet
Frequently Purchased Together
Product Details
- Double nickel chrome plated for enhanced corrosion protection.
- Small, pear head design for access in tight, hard-to-reach work areas.
- 90 tooth count allows for 4 degree arc swing.
- ASME B107.10M Specifications
- Low profile reversing lever design for quick, one hand operation.
- Knurled bands allow for increased grip and slip resistance.
- Contoured, ergonomically designed handle for comfort.
- Full polish finish for superior comfort and easy clean up.
- Made in the U.S.A
Specifications
- ASME:
- ASME B107.110 2012
- Application:
- Aerospace
- Collection:
- Proto®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Full Polish
- Drive Size:
- 1/4 in
- Drive Type:
- Square
- Handle Type:
- Knurled
- Length:
- 9 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Ratchet
- UL Listed:
- No
- Weight:
- 0.44 lb