1 in. Drive Universal Joint
Proto® 1 in. Drive Universal Joint
Frequently Purchased Together
Product Details
- Tight tolerances for snug fit on fastener.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Ball design which allows for a 30° working angle
- Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
- Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
- Position at appropriate angle to turn fasteners where obstructions prevent a straight application
- Smooth 360° rotation
Specifications
- Application:
- Fasteners
- Collection:
- Proto®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Drive Size:
- 1 in
- Drive Type:
- Impact
- Length:
- 4-19/32 in
- Material:
- Steel
- Origin:
- Domestic
- Tool Type:
- Universal Joint
- UL Listed:
- No
- Weight:
- 3.98 lb