Proto® 1/4 in. Impact Socket

Part #PJ47104  |  Item #2241207  |  Manufacturer Part #J47104

$85.80 EACH

Drive Size:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The Torque Plus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The Torque Plus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The Torque Plus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

ASME Specifications: ASME B107.110 2012

Application: Stubborn or Damaged Fasteners

Collection: Proto®

Color Finish: Full Polish

Color Finish Category: Stainless Steel

Drive Size: 1/4 in

Drive Type: Square

Material: Alloy Steel

Number Of Pieces: 10 Piece

Number Of Points: 12-point

Origin: Domestic

Socket Size: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Tool Type: Socket Set

UL Listed: No

Weight: 0.42