20 x 3/4 in. Drive Reversible Ratchet in Black
Proto® 20 x 3/4 in. Drive Reversible Ratchet in Black
Product Details
Product Details
- Black oxide finish
- Unique 24-tooth gear design provides 15° ratcheting angle while maximizing ultimate torque
- Thin head design for access into tight work areas
- Reversing lever designed for quick, one-hand operation
Documents
Specifications
- ASME:
- ASME B107.10M
- Collection:
- Proto®
- Color Finish Name:
- Black Oxide
- Drive Size:
- 3/4 in
- Drive Type:
- Square
- Handle Length (in):
- 18-5/8
- Length:
- 20
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Ratchet
- UL Listed:
- No
- UPC:
- 662679310004
- Weight:
- 6