3/4 x1 in. Drive Socket Adapter
Proto® 3/4 x1 in. Drive Socket Adapter
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Use adapters to help increase or decrease drive end size
- Do not use hand adapters with power tools
- Do not over torque small sockets when using them with adapters on large drive tools
- Made of forged steel
- Size stamped on tool for easy identification
Specifications
- ASME:
- ASME B107.110 2012
- Collection:
- Proto®
- Color Finish Name:
- Black Oxide
- Drive Size:
- 3/4 in;1 in
- Drive Type:
- Impact
- Length:
- 2-1/2
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Socket Adapter
- UPC:
- 662679361280
- Weight:
- 0.89