Urethane 14-1/4 in. 48 oz. Dead Blow Hammer

Stanley-Proto

Proto® Urethane 14-1/4 in. 48 oz. Dead Blow Hammer

Brand image
Stanley-Proto

Proto® Urethane 14-1/4 in. 48 oz. Dead Blow Hammer

  • Part #PJ57533
  • Item #6265585
  • Manufacturer Part #J57-533
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reinforced handle with solid steel shaft for greater strength and safety
  • Dual head design (standard dead blow and slim-line heads)
  • Hot urethane uni-cast construction
  • Head length: 5-4/5"
  • Top of head molded with a flat surface
  • Face diameter: 1-45/64" x 2-3/32"
  • Urethane composition provides shape-retaining faces even after repeated striking on hard surfaces and sharp edges
  • Top welded handle-to-head assembly adds extra durability and safety

Specifications

Color Finish Name:
Orange
Hammer Type:
Dead Blow
Handle Length (in):
14-1/4 in
Handle Material:
Urethane
Head Material:
Urethane
Head Weight:
40.5 lb
Length:
14-1/4 in
Material:
Urethane
Style Name:
Proto®
Weight:
3 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';