1/2 in. Drive 3/4 in. Socket
TorquePlus™ 1/2 in. Drive 3/4 in. Socket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B107.110 2012
- Application:
- Stubborn or Damaged Fasteners
- Collection:
- TorquePlus™
- Color Finish Name:
- Full Polish
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- Length:
- 3-1/4 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 662679180232
- Weight:
- 0.40 lb
- Width:
- 1-3/64 in