This product requires certification to purchase.

1/2 in. Impact Socket Set

Stanley-Proto

TorquePlus™ 1/2 in. Impact Socket Set

  • Fast #
  • Part #PJ7428H
  • Item #6117319
  • Manufacturer Part #J7428H
4.5 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 1/2 in. Impact Socket Set

  • Fast #
  • Part #PJ7428H
  • Item #6117319
  • Manufacturer Part #J7428H
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Socket size stamped on tool for easy identification.
  • Side locking hole.
  • Requires Certification

Specifications

ASME:
ASME B107.2
Collection:
TorquePlus™
Color Finish Name:
Black Oxide
Depth:
43/64 in
Drive Size:
1/2 in
Length:
1-5/8 in
Material:
Alloy Steel
Number Of Points:
6-point
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
7/8 in
Tool Type:
Socket Set
UL Listed:
No
UPC:
662679341381
Weight:
0.34 lb