This product requires certification to purchase.

1-1/2 Socket Impact DR 1 6 Pt

Stanley-Proto

TorquePlus™ 1-1/2 Socket Impact DR 1 6 Pt

  • Fast #
  • Part #PJ10024
  • Item #245242
  • Manufacturer Part #J10024
4.8 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 1-1/2 Socket Impact DR 1 6 Pt

  • Fast #
  • Part #PJ10024
  • Item #245242
  • Manufacturer Part #J10024
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 1074
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
TorquePlus™
Drive Size:
1 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Socket
Type:
PJ10024
UPC:
662679370442