1-5/8 x 1 in. Socket 1-Tool
TorquePlus™ 1-5/8 x 1 in. Socket 1-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Proto® 6 point impact sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- The Torque Plus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- The Torque Plus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- The Torque Plus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
Documents
Specifications
- ASME:
- ASME B107.110 2012
- Application:
- Stubborn or Damaged Fasteners
- Collection:
- TorquePlus™
- Color Finish Name:
- Black Oxide
- Drive Size:
- 1 in
- Drive Type:
- Impact, Square
- Length:
- 2-5/8 in
- Material:
- Forged Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 1-5/8 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 662679370503
- Weight:
- 2.11 lb