This product requires certification to purchase.

3/4 x 1-13/16 in. Impact Socket

Stanley-Proto

TorquePlus™ 3/4 x 1-13/16 in. Impact Socket

  • Fast #
  • Part #PJ07529
  • Item #2249173
  • Manufacturer Part #J07529
4.5 out of 5 Customer Rating
Brand image
Stanley-Proto

TorquePlus™ 3/4 x 1-13/16 in. Impact Socket

  • Fast #
  • Part #PJ07529
  • Item #2249173
  • Manufacturer Part #J07529
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
  • Tight tolerances for snug fit on fastener.
  • Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
  • Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
  • Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
  • Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
  • Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • Requires Certification

Specifications

ASME:
ASME B107.33M
Collection:
TorquePlus™
Color Finish Name:
Black Oxide
Depth:
1-1/8 in
Drive Size:
3/4 in
Length:
2-5/8 in
Material:
Alloy Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
1-13/16 in
Tool Type:
Socket
UL Listed:
No
UPC:
662679360948
Weight:
1.92 lb