3/4 x 1-7/8 in. Impact Socket
TorquePlus™ 3/4 x 1-7/8 in. Impact Socket
Package Quantity Info:
Each: 1 Pallet: 1250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Tight tolerances for snug fit on fastener.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
- Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
- Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
- Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
Specifications
- ASME:
- ASME B107.33M
- Collection:
- TorquePlus™
- Color Finish Name:
- Black Oxide
- Depth:
- 1-1/4
- Drive Size:
- 3/4 in
- Length:
- 2-13/16
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 1-7/8 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 662679360962
- Weight:
- 2.19