8 x 1-7/16 in. Plier
Push-Lock™ 8 x 1-7/16 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multipurpose jaws designed to grasp flat and round object
- Push-Lock™ technology allows for quick and easy adjustment in 17 position
- Induction hardened jaws last longer and grip better than non-induction hardened jaws
- Slip-resistant bi-material handle for a comfortable grip
Specifications
- Collection:
- Push-Lock™
- Color Finish Name:
- Black, Yellow
- Groove Positions:
- 17
- Jaw Capacity (in):
- 1-7/16 in
- Length:
- 8 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Tongue & Groove Pliers
- UPC:
- 076174846478