This product requires certification to purchase.

10-1/4 in. Layout Tool

Stanley

QuickSquare™ 10-1/4 in. Layout Tool

  • Fast #
  • Part #S46067
  • Item #2241064
4.6 out of 5 Customer Rating
Brand image
Stanley

QuickSquare™ 10-1/4 in. Layout Tool

  • Fast #
  • Part #S46067
  • Item #2241064
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aluminum construction for durability
  • Multipurpose design can be used as a saw guide, for special angle measurements and cuts, or as a protractor
  • Requires Certification

Specifications

Collection:
QuickSquare™
Length:
10-1/4 in
Material:
Aluminum
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov