Wood and Steel Handle Scratch Awl

You last purchased this on
 
Stanley

Wood and Steel Handle Scratch Awl

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Wood and Steel Handle Scratch Awl

  • Fast #
  • Part #S69122
  • Item #1205763
  • Manufacturer Part #69-122
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plated for corrosion resistance
  • Bright, smooth finish on bar
  • Limited Lifetime Warranty
  • Machined hardwood handle
  • Requires Certification

Documents


Specifications

Blade Length (in):
3-3/8 in
Blade Material:
Forged Steel
Handle Material:
Wood
Length:
6-1/6 in
Material:
Forged Steel, Wood
Width:
3/16 in