This product requires certification to purchase.

800 ft. Hardwound Paper Towel Multifold (Case of 6)

Staples Inc

800 ft. Hardwound Paper Towel Multifold (Case of 6)

  • Fast #
  • Part #S365385
  • Item #7881325
  • Manufacturer Part #365385
4.1 out of 5 Customer Rating
Staples Inc

800 ft. Hardwound Paper Towel Multifold (Case of 6)

  • Fast #
  • Part #S365385
  • Item #7881325
  • Manufacturer Part #365385
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
800 ft
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
7-4/5 in