10-1/2 in. Compression Sewer Valve Box Lid
10-1/2 in. Compression Sewer Valve Box Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 10-1/2 in
- Diameter - Inside 1:
- 6-3/4 in
- Height:
- 5-1/4 in
- Lettering:
- Sewer
- Material:
- Cast Iron
- Product Type:
- Valve Box
- UPC:
- 829351140148
- Waterworks Application:
- Sewer