10 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
10 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact design allows connection of two mechanical joint bells with minimum spacing
- Provides restraint between mechanical joint valves and fittings or between mechanical joint fittings through the use of our bolt-through design mechanical joint x mechanical joint adapter
Documents
Specifications
- ANSI:
- ANSI A21.04, ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-104
- Application:
- Mechanical Joint
- Coating:
- Asphaltic
- Color Finish Name:
- Black
- Depth:
- 11-1/10 in
- Diameter:
- 4-3/5 in
- Diameter - Inside 1:
- 4-3/5 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- Yes
- Pressure Class:
- 350#
- Product Type:
- Adapter
- UL Listed:
- No
- Width:
- 4-3/5 in