This product requires certification to purchase.

12 in. Push-On Gasket

Star Pipe Products

12 in. Push-On Gasket

  • Fast #
  • Part #IPOG12
  • Item #1256076
  • Manufacturer Part #POGAS12
3.4 out of 5 Customer Rating
Brand image
Star Pipe Products

12 in. Push-On Gasket

  • Fast #
  • Part #IPOG12
  • Item #1256076
  • Manufacturer Part #POGAS12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron
Diameter - Inside 1:
12-23/25 in
Diameter - Outside:
14-17/50 in
FM Approved:
Yes
Fits Pipe Size:
12 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
SBR
Origin:
Global
Thickness:
1.3 in
UL Listed:
UL 157/UL 194
UPC:
829351023618