This product requires certification to purchase.

16 in. Joint Restraint for Ductile Iron Pipe

Star Pipe Products

16 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSGDPPK16RDD
  • Item #10198244
  • Manufacturer Part #SGDPPK16RDD
5 out of 5 Customer Rating
Brand image
Star Pipe Products

16 in. Joint Restraint for Ductile Iron Pipe

  • Fast #
  • Part #SSGDPPK16RDD
  • Item #10198244
  • Manufacturer Part #SGDPPK16RDD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland is made from high strength Ductile Iron per ASTM A536, Grade 65-45-12 and is compatible with all Mechanical Joints conforming to ANSI/AWWA C111/A21.11.
  • The Wedge Assembly is designed with a Break-Off Torque Control Head, ensuring proper installation
  • Stargrip® eliminates tie rods and thrust blocks.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.51
ASTM:
ASTM A536, Grade 65-45-12
AWWA:
AWWA C-151, AWWA A-21.51
Application:
Ductile Iron Pipe
Coating:
Alkyd Enamel
FM Approved:
Yes
Origin:
Domestic
Product Type:
Joint Restraint
UL Listed:
Yes