This product requires certification to purchase.

16 in. Stargrip® Ductile Iron Mechanical Joint Restraint Gland

Star Pipe Products

16 in. Stargrip® Ductile Iron Mechanical Joint Restraint Gland

  • Fast #
  • Part #SSGDPS16RDD
  • Item #10374410
  • Manufacturer Part #SGDPS16RDD
5 out of 5 Customer Rating
Brand image
Star Pipe Products

16 in. Stargrip® Ductile Iron Mechanical Joint Restraint Gland

  • Fast #
  • Part #SSGDPS16RDD
  • Item #10374410
  • Manufacturer Part #SGDPS16RDD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gland is made from high strength Ductile Iron per ASTM A536, Grade 65-45-12 and is compatible with all Mechanical Joints conforming to ANSI/AWWA C111/A21.11.
  • The Wedge Assembly is designed with a Break-Off Torque Control Head, ensuring proper installation.
  • The Stargrip® offers a full 5° deflection through 12" size, 3° on 14"-24", 2° on 30"-36", 1° on 42"-48" and 1/2° on 54" & 60".
  • Requires Certification

Documents


Specifications

Product Type:
Joint Restraint