This product requires certification to purchase.

#160 vb base-cl35

Star Pipe Products

#160 vb base-cl35

  • Fast #
  • Part #SVBBASE160CL35
  • Item #8204239
  • Manufacturer Part #VBBASE#160CL35
4.5 out of 5 Customer Rating
Brand image
Star Pipe Products

#160 vb base-cl35

  • Fast #
  • Part #SVBBASE160CL35
  • Item #8204239
  • Manufacturer Part #VBBASE#160CL35
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Height:
11-1/4
Length:
23-1/4
Material:
Cast Iron
Product Type:
Valve Box Base
Type:
SVBBASE160CL35