23-1/2 in. Cast Iron Storm Manhole Ring and Cover - City of Houston
23-1/2 in. Cast Iron Storm Manhole Ring and Cover - City of Houston
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 23-1/2 in
- Height:
- 1-1/2 in
- Material:
- Cast Iron
- Product Type:
- Ring, Cover
- Waterworks Application:
- Storm