3-1/2 in. Low Alloy Steel Bolt and Nut
3-1/2 in. Low Alloy Steel Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Mechanical Joint
- Coating:
- Fluoropolymer
- Color Finish Name:
- Blue
- Diameter:
- 3/4 in
- Material:
- Low Alloy Steel
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Size:
- 3/4 in x 3-1/2 in
- Thread Length:
- 3.5
- Width:
- 1-3/4 in