3 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
3 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
Frequently Purchased Together
Product Details
Product Details
- Compact design allows connection of two mechanical joint bells with minimum spacing
- Provides restraint between mechanical joint valves and fittings or between mechanical joint fittings through the use of our bolt-through design mechanical joint x mechanical joint adapter
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Mechanical Joint
- Coating:
- Asphaltic
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Material:
- Alloy, Ductile Iron, Rubber
- Material Type:
- SBR
- Product Type:
- Adapter
- UL Listed:
- No