This product requires certification to purchase.

30x16 flg c110 di tee pc

Star Pipe Products

30x16 flg c110 di tee pc

  • Fast #
  • Part #SFTPC3016
  • Item #11627533
  • Manufacturer Part #FTPC3016
4.3 out of 5 Customer Rating
Brand image
Star Pipe Products

30x16 flg c110 di tee pc

  • Fast #
  • Part #SFTPC3016
  • Item #11627533
  • Manufacturer Part #FTPC3016
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • TESTING: In accordance with ANSI/AWWA C110/A21.10, UL and FM requirements
  • LAYING LENGTH: 2" - 48" sizes in accordance with ANSI/AWWA C110/A21.10 and ANSI B16.1 and 54" - 64" sizes in accordance with ANSI/AWWA C153/A21.53 (fittings not listed in ANSI/AWWA have dimensions per Star design as noted in the catalog
  • DRILLING: In accordance with ANSI/AWWA C110/A21.10, ANSI/AWWA C153/A21.53 and ANSI B16.1 Class 125 Flanges
  • CEMENT LINING: In accordance with ANSI/AWWA C104/A21.4 -- sizes 1"- 3" single thickness and sizes 4"- 64" double thickness
  • APPROVALS: 2" - 12" Underwriters Laboratories and ULC Listed and Factory Mutual approved for 300 PSI rating. Please consult factory for detail listing and approvals.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
30 in
Fitting Size 2
16 in
Fitting Sizes
30 in
Pressure Class
250 psi
Characteristics & Features
Coating
Asphaltic
Fitting Type
Reducer
Material
Ductile Iron
Pipe Lining
In accordance with ANSI/AWWA C104/A21.4
Warranty & Product Information
ANSI
ANSI C110
AWWA
AWWA A21.10
NSF Certified
Yes
Origin
Global
Type
SFTPC3016
UL Listed
Yes