32 in. Cast Iron Sanitary Sewer Manhole Ring and Cover - City of Houston
32 in. Cast Iron Sanitary Sewer Manhole Ring and Cover - City of Houston
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 32 in
- Height:
- 3-5/8 in
- Material:
- Cast Iron
- Product Type:
- Ring, Cover
- Waterworks Application:
- Sanitary Sewer