36 x 7-3/8 x 51 in. Cast Iron Box for Water
36 x 7-3/8 x 51 in. Cast Iron Box for Water
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Height:
- 51 in
- Length:
- 36 in
- Material:
- Cast Iron
- Product Type:
- Box
- UPC:
- 829351067711
- Waterworks Application:
- Water
- Weight:
- 90 lb
- Width:
- 7-3/8 in