4 x 1/2 in. Cast Iron Filler Flange

You last purchased this on
 
Star Pipe Products

4 x 1/2 in. Cast Iron Filler Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

4 x 1/2 in. Cast Iron Filler Flange

  • Fast #
  • Part #FFPD
  • Item #4113327
  • Manufacturer Part #FIL04050
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 1/2 in thickness
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10
ASME:
ASME B16.1, ASME B16.42
ASTM:
ASTM A-48
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Filler
Material:
Cast Iron
Origin:
Global
Weight:
6 lb