48 Mechanical Joint C110 Solid Cap Less Accessories
48 Mechanical Joint C110 Solid Cap Less Accessories
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.4
- AWWA:
- AWWA C-104, AWWA C-110
- Coating:
- Asphaltic
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 48 in
- Fitting Sizes:
- 48 in
- Fitting Type:
- Cap, Solid
- Material:
- Ductile Iron
- Origin:
- Global
- Pipe Lining:
- Cement
- Pressure Class:
- 125#
- Type:
- IFBSCAPLA48