5-1/4 in. Fire Valve Box Drop Lid
5-1/4 in. Fire Valve Box Drop Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 5-1/4 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Waterworks Application:
- Fire