5-1/4 in. Screw Valve Box
5-1/4 in. Screw Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Application:
- Residential
- Diameter:
- 8-3/8
- Diameter - Inside 1:
- 7-3/8
- Diameter - Inside 2:
- 5-1/4
- Height:
- 60
- IAPMO Listed:
- No
- Length:
- 36
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Range (in):
- 39.00 in - 60.00 in
- UPC:
- 829351068817
- Waterworks Application:
- Water