This product requires certification to purchase.

5-1/4 water lid las vegas style

Star Pipe Products

5-1/4 water lid las vegas style

  • Fast #
  • Part #IVBLIDWLV
  • Item #11533713
  • Manufacturer Part #VBLIDWLV
3.9 out of 5 Customer Rating
Brand image
Star Pipe Products

5-1/4 water lid las vegas style

  • Fast #
  • Part #IVBLIDWLV
  • Item #11533713
  • Manufacturer Part #VBLIDWLV
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASTM A48 Class 35B Cast Iron
  • Ensures superior durability and reliability for waterworks applications
  • Heavy-duty design, weighing 16.50 lbs
  • Provides exceptional strength and stability under heavy loads
  • 7.31-inch diameter with clear “WATER” marking
  • Allows for easy identification and seamless integration into standard systems
  • Requires Certification

Documents


Specifications

Application:
Waterworks
Material:
Cast Iron
Product Type:
Municipal Casting
UPC:
829351075150