6 in. Cast Iron Cap Lid
6 in. Cast Iron Cap Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Material:
- Cast Iron
- UPC:
- 829351017358
- Waterworks Application:
- Water
- Width:
- 6 in