6 in. Ductile Iron and Rubber Mechanical Joint Accessory Pack
6 in. Ductile Iron and Rubber Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI 61
- ASTM:
- ASTM D-2240, ASTM D-412, ASTM D-573, ASTM D-395, ASTM D-1149
- AWWA:
- AWWA C-111, AWWA A-21.11
- Diameter:
- 11-3/25
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gland Pack with Star Bolts
- UL Listed:
- UL 157
- Waterworks Application:
- Potable Water